Shop All Copper Fittings
Nibco
1" NOM C x 1-1/4" FNPT Copper Adapter
Mfr # 603R 1X11/4
Zoro # G5148281
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type C x FNPT
- Tube Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 603R 1X11/4
- Zoro # G5148281
- UPC # 039923301642
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Outside Dia. | 1-1/8" |
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Side B Pipe Size | 1 in |
Fitting Side A Copper Tube Size | 1 in |
Copper Tube Size | 1 in |
Fitting Copper Tube Size | 1 in |
Pipe Size | 1 in |
Fitting Pipe Size | 1 in |
For Tube Outside Diameter | 1 1/8 in |
Description
Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 351 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Reducing Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 1-1/4" Barbed x MNPT PVC Coupling (1436-012)
- EEMAX Electric Tankless Water Heater, 0.50 gpm, Amps - Water Heaters: 19 (XTP016480)
- MOEN 1.5 gpm Aerated Outlet, 15/16"- 27 UNS -2A Thread Size, Chrome, Plastic (101010)
- BLUEVUE Diverter Valve, Oil Rubbed Bronze (BV-DIV-ORB)
- NIBCO 3/8" NOM C x 1/4" MNPT Copper Adapter (604R 3/8X1/4)
- NIBCO 1/2" NOM C Copper Coupling without Stop (601 1/2)
- NIBCO Solder DWV Elbows, Bronze (E042700)
- NIBCO 2" x 1" x 2" NOM C Copper Reducing Tee (611RR 2x1x2)
- NIBCO Solder DWV Bushings, Bronze (E013300)
- NIBCO 1-1/2" NOM C Copper 60 Degree DWV Elbow (960 11/2)
- EPC Tee Copper Wrot Cxcxc 3/4 (32768)
- Nibco Fittings