Shop All Copper Fittings
Nibco
1" NOM C Copper Union
Mfr # 633W 1
Zoro # G0368627
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Union
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 633W 1
- Zoro # G0368627
- UPC # 039923335845
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Outside Dia. | 1-1/8" |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Side B Copper Tube Size | 1 in |
Fitting Side B Tube Outer Diameter | 1 1/8 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Copper Tube Size | 1 in |
For Tube Outside Diameter | 1 1/8 in |
Copper Tube Size | 1 in x 1 in |
Description
Union, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 494 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 3.5 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (Sloan 110 DFB SMO)
- DIXON G Wedge Disc Gate Valve 2-1/2"FNPT, MNST (GWDGV250F)
- ZORO SELECT 2-1/2" Female NPT x Female NPT Steel Merchant Coupling Class 150 (4HVG7)
- T&S BRASS Button, Index, Red, Wristblade For - Part# Ts1194-45 (TS1194-45)
- NIBCO Union, Low Lead Cast Bronze, C x MNPT (7334LF-112)
- NIBCO 1/2" NOM C x 1" MNPT Copper Reducing Adapter (604R 1/2x1)
- NIBCO 1/8" NOM C x 1/4" MNPT Copper Reducing Adapter (604R 1/8x1/4)
- NIBCO 1/4" NOM C x 1/2" MNPT Copper Adapter (604R 1/4X1/2)
- NIBCO 1 In. x 3/4 In. Reducing Copper Coupling with Stop (W00790D)
- NIBCO 1/2" NOM C Copper Tee (611 1/2)
- NIBCO 2" NOM FTG x C Copper 90 Degree Elbow (6072 2)
- Nibco Copper Fittings