Shop All Copper Fittings
Nibco
1" NOM C Copper Tee
Mfr # 611 1
Zoro # G2482453
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Tee
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 611 1
- Zoro # G2482453
- UPC # 039923328182
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Outside Dia. | 1-1/8" |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Side B Copper Tube Size | 1 in |
Fitting Side C Tube Outer Diameter | 1 1/8 in |
Fitting Side C Copper Tube Size | 1 in |
Fitting Side B Tube Outer Diameter | 1 1/8 in |
For Tube Outside Diameter | 1 1/8 in |
Fitting Copper Tube Size | 1 in |
Copper Tube Size | 1 in x 1 in x 1 in |
Description
Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Side C Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Fitting Side C Tube Outer Diameter 1 1/8 in, Specific Fitting Shape Tee, Maximum Operating Pressure 494 psi @ 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2"S-601 PVC BALL VALVE (201-403)
- TYGON Tubing, 1/4 I.D., 10 ft., Clear, Flexible (ACF06020)
- JOHN GUEST Barbed, Push-to-Connect Plug-In Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP220808E)
- KOHLER Service Kit, Aerator (1458709)
- NIBCO 2" NOM C x 2" FNPT Copper Adapter (603 2)
- NIBCO 3/4" NOM C Copper Rolled Tube Stop Coupling (U600RS 3/4)
- NIBCO 5/8" x 5/8" x 1/2" NOM C Copper Reducing Tee (611R 5/8X5/8X1/2)
- NIBCO Reducing Male Adapter, C x MNPT, 3/4 In (704R-LF 3/4X11/4)
- NIBCO Reducing Tee, Cast Bronze, C x F x C (714RR 1X1/2X1)
- NIBCO Wye, 45, Cast Bronze, C x C x C, 3/4 In (749 3/4)
- JONES STEPHENS Tube Cap, 3/4,617, JW#11195 (C75060)
- Nibco Fittings