Shop All Copper Fittings
Nibco
1" NOM C Copper Return Bend
Mfr # 638 1
Zoro # G3237473
original price:
$30.05
12% off
new price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Return Bend
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 638 1
- Zoro # G3237473
- UPC # 039923323705
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Outside Dia. | 1-1/8" |
Fitting Side B Copper Tube Size | 1 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Side B Tube Outer Diameter | 1 1/8 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Copper Tube Size | 1 in |
Copper Tube Size | 1 in x 1 in |
For Tube Outside Diameter | 1 1/8 in |
Description
Return Bend, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 494 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Return Bend
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (1LBV9)
- RIDGID Press Tool Jaw (66133)
- NORDYNE 903110A 30 Second Ignitor G6M1H (903110A)
- KOHLER Loure Wall-Mount Handshower Holder (14791-BN)
- NIBCO 1-1/2" x 1/2" NOM FTG x C Copper Reducer (6002 11/2X1/2)
- NIBCO Union, Low-Lead Cast Bronze, C x FNPT (733-3-LF 2)
- NIBCO 1/4" x 1/4" x 3/8" NOM C Copper Bullhead Tee (611BH 1/4X1/4X3/8)
- NIBCO Coupling, Wrot Copper, 1-1/4 (600RS 11/4)
- NIBCO Solder DWV Elbows, Bronze (E055650)
- NIBCO 2" NOM C x 1-1/2" MNPT Copper Reducing Adapter (604-R)
- NIBCO 2-1/2" NOM C Copper Cap (617 21/2)
- Nibco Copper Fittings