Shop All Copper Fittings
Nibco
1" NOM C Copper 45 Degree Elbow
Mfr # 606 1
Zoro # G3311472
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 45 Degree Elbow
- Fitting Connection Type C x C
- Tube Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 606 1
- Zoro # G3311472
- UPC # 039923311207
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1" |
Outside Dia. | 1-1/8" |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side B Copper Tube Size | 1 in |
Fitting Side B Tube Outer Diameter | 1 1/8 in |
Copper Tube Size | 1 in x 1 in |
For Tube Outside Diameter | 1 1/8 in |
Fitting Copper Tube Size | 1 in |
Description
Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 494 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 45 Degrees Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Assy -Shrd Upper Ezo (56228C)
- ZORO SELECT 1/8" MNPT SS Hex Head Plug (4307001600)
- VAL-MATIC Air Release Valve, FNPT, 1/2 x 1/2, CI (15A)
- KOHLER Margaux Rite-Temp Shower Valve Tri (TS16234-4-CP)
- NIBCO 1" NOM C x 1" FNPT Copper Adapter (603 1)
- NIBCO 3/4" NOM FTG x C Copper 90 Deg Intermediate Radius Elbow (607-2I 3/4)
- NIBCO 1-1/2" x 1-1/4" NOM FTG x SJ Copper Adapter (90127R 11/2X11/4)
- NIBCO Solder DWV Adapters, Bronze (E031000)
- NIBCO Coupling with Stop, Wrot Copper, 1", CxC (600RS 1)
- NIBCO Adapter, Low Lead Cast Bronze, C x FNPT (7032RLF-3412)
- NIBCO 3" NOM C Copper Tee (611 3)
- Nibco Copper Fittings