Shop All CPVC Pipe Fittings
Nibco
1 in. CPVC CTS Slip x Slip Transitional Coupling Fitting
Mfr # I4701T1
Zoro # G109908440
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # I4701T1
- Zoro # G109908440
- UPC # 39923107572
- Country of Origin United States
- Category CPVC Pipe Fittings
Description
The NIBCO CPVC-CTS transition coupling is made of FlowGuard Gold CPVC and is ideally suited for hot and cold water pressure distribution systems in residential and commercial applications. The CPVC-CTS transition coupling features a female socket IPS x female socket CTS connection and provides a means for adapting an iron pipe size solvent weld connection to a copper tube size solvent weld connection. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. Chlorinated Polyvinyl Chloride CPVC has proven to be an excellent material for hot corrosive liquids, hot and cold-water distribution and similar applications above the temperature range of PVC. CPVC will not rust, pit, scale or corrode. CPVC fittings are easy to install and are joined by solvent cementing or threading. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry. FlowGuard Gold is a registered trademark of The Lubrizol Corporation.Made of FlowGuard gold resin CPVCUse with hot and cold-water pressure distribution systemsNot for use with compressed air or other gasesSolvent-welded connectionsEasy to install and join by solvent cementing or threadingLead free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Screen, 30 Mesh, T Line Strainer, 3/4 - 1 In. (LST130)
- CHICAGO FAUCET LH Ceramic Cartridge, Brass/SS, PK12 (1-100XKBL12JKABNF)
- SLOAN Gasket F5 Gasket Sj 3/4 (48 Pack) (5306113)
- DELTA 3 L, Accessory, Anglar ModrnDecor, ADA Grab Bar, 12", Venetian Bronze (41912-RB)
- NIBCO 1-1/2 in. CPVC CTS Slip x Slip Coupling Fitting (I4701112)
- NIBCO Pipe Tee, 1 x 34 in, CPVC, SCH 40 Schedule (T00203C)
- NIBCO 2 in. CPVC CTS Slip x Slip Coupling Fitting (I47012)
- NIBCO Nibco 8111692 CPVC Pipe Fitting Bushing - 0.75 x 0.5 in. (8111692)
- NIBCO 1-1/2 in. CPVC CTS Slip x MIPT Adapter Fitting (I4704112)
- NIBCO 1/2 in. CPVC CTS Socket x Socket 90 Elbow Fitting, 25PK (MPP4707HD12)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1-1/4" Pipe Size, FNPT x FNPT (9808-012)
- Nibco CPVC Pipe Fittings