Shop All Ball Valves
Nibco
1" FNPT Bronze Ball Valve Inline
Mfr # T58570LL 1
Zoro # G5273633
product price: $50.69
/ea
$50.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Standards MSS SP-110
- Ball Material Chrome Plated Brass
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # T58570LL 1
- Zoro # G5273633
- UPC # 039923679888
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 6.7" |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Handle Height | 2.38 in |
Nominal Valve Size | 1 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" FNPT 316 SS 90 Degree Elbow (609E111N030)
- SANI-LAV Swivel Hose Adapt, Brass, 3/8MNPT, 2 In L (N12)
- ZORO SELECT Brass Reducing Nipple, MNPT, 1/2" x 3/8" Pipe Size 10 PK (6AZF4)
- EVERFLOW FIP Inline Spring Loaded Check Valve, Cast Brass 2" (150T200-NL)
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T58570LL 3/4)
- NIBCO 1/2" FNPT Bronze Ball Valve Inline (T58570LL 1/2)
- NIBCO 1-1/2" Sweat Bronze Ball Valve Inline (S58570 1-1/2)
- NIBCO 1/2" FNPT Brass Gas Ball Valve Inline (GB2A)
- NIBCO 1/2" FNPT x Hose Cap Bronze Ball Valve Inline (T5857066HC 1/2)
- NIBCO 1-1/4 in. Brass Lead Free FIP Ball Valve (TFP600ALF114)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (G-MSFF-25)
- Nibco Ball Valves