Shop All Ball Valves
Nibco
1" FNPT Bronze Ball Valve Inline
Mfr # T5857066 1
Zoro # G5273843
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Features The NIBCO(R) bronze ball valve ensures ease of operation with quarter-turn (90 Degrees ) open to close. The full port valve is ideal for commercial and light industrial process applications that may include HVAC, hot and cold domestic water, low pressure steam, compressed air, LP gas, natural gas and aggressive water applications.
- Seat Material RPTFE
- Max. Steam Pressure 150 PSI WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # T5857066 1
- Zoro # G5273843
- UPC # 039923681058
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 6.7 in |
Handle Height | 2.38 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Nominal Valve Size | 1 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSILON PEX Tubing, Clear, 3/16 in, 100 ft, 165F (ABH02012)
- B & K BK Products Schedule 80 1/2 in. MIP X 1/2 in. D MIP PVC 2 in. Nipple (403-020)
- ZORO SELECT 3/4" x 2" Black Pipe Nipple Sch 40 (5P669)
- DANCO Repair Kit Delta Snglhnd (9D00034446)
- NIBCO 1/4" FNPT Bronze Ball Valve Inline (T5857066 1/4)
- NIBCO 1-1/2" FNPT Bronze Ball Valve Inline (T5857066 1-1/2)
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T5857066 3/4)
- NIBCO 1-1/4" FNPT Bronze Ball Valve Inline (T5857066 1-1/4)
- NIBCO 1" Sweat Bronze Ball Valve Inline (S58570 1)
- NIBCO 3/4" FNPT Brass Gas Ball Valve Inline (GB2A)
- GF PIPING SYSTEMS 2" Socket PVC Electronic Ball Valve 2-Way (199107208)
- Nibco Ball Valves