Shop All Ball Valves
Nibco
1" FNPT Bronze Ball Valve Inline
Mfr # T58570 1
Zoro # G5273545
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Max. Pressure 600 psi CWP
- Handle Type Lever
- Ball Valve Basic Body Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # T58570 1
- Zoro # G5273545
- UPC # 039923677631
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Overall Length | 6.7" |
Nominal Valve Size | 1 in |
Handle Height | 2.38 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle Type Lever
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" x 1/8" MNPT x FNPT SS Hex Reducing Bushing (4307001302)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect Cap Jar (6-Pack), 6PK (FSBCAP346JR)
- ZORO SELECT PTFE Tubing (ZUSA-HT-7050)
- B & K Mansfield Vac Breakr Kit (9D00086807)
- NIBCO 1-1/4" FNPT Bronze Ball Valve Inline (T58570 1-1/4)
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T58570 3/4)
- NIBCO 1-1/2" FNPT Bronze Ball Valve Inline (T58570 1-1/2)
- NIBCO 1" FNPT Stainless Steel Ball Valve 2-Way (NL95X0A)
- NIBCO 1/2" FNPT x Hose Cap Bronze Ball Valve Inline (T5857066HC 1/2)
- NIBCO 1/2" FNPT x Hose Cap Bronze Ball Valve Inline (T58570HC 1/2)
- GF PIPING SYSTEMS 3/4" Socket PVC Ball Valve Inline True Union (161546343)
- Nibco Valves