Shop All Copper Fittings
Nibco
1-1/4" x 5/8" NOM C Copper Reducing Coupling
Mfr # 600R 11/4X5/8
Zoro # G5149006
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer Coupling
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 600R 11/4X5/8
- Zoro # G5149006
- UPC # 039923307545
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" x 5/8" |
Outside Dia. | 1-3/8" x 3/4" |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side B Copper Tube Size | 5/8 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Fitting Copper Tube Size | 1 1/4 in, 5/8 in |
For Tube Outside Diameter | 1 3/8 in, 3/4 in |
Copper Tube Size | 1 1/4 in x 5/8 in |
Description
Reducing Coupling, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 5/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 3/4 in, Maximum Operating Pressure 351 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Clevis Hanger, Size 2 In (4060200S4)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (EF8210G004V)
- WATTS Pressure Regulator, 3/8 In, 1 to 25 psi (3/8 LF 263A-A 1-25 PSI)
- REED PLAS PVC BLADE ASSM 94537 (PLASPVCB)
- NIBCO 1/2" NOM C Copper Cap (U617 1/2)
- NIBCO 1-1/4" x 1-1/4" x 1-1/2" NOM C Copper Bullhead Tee (611BH 11/4X11/4X11/2)
- NIBCO 1/4" NOM C x 1/2" MNPT Copper Adapter (604R 1/4X1/2)
- NIBCO 2" NOM C Copper DWV 90 Degree Elbow (907 2)
- NIBCO 1-1/4" NOM C x 1-1/2" MNPT Copper Reducing Adapter (604R 11/4x11/2)
- NIBCO 1-1/2" x 1/2" NOM C Copper Reducing Coupling (600R 11/2X1/2)
- NIBCO 3" x 2" NOM C Copper Reducer (600R 3x2)
- Nibco Fittings