Shop All Copper Fittings
Nibco
1-1/4" x 3/4" x 1/2" NOM C Copper Reducing Tee
Mfr # 611RR 11/4X3/4X1/2
Zoro # G5149733
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611RR 11/4X3/4X1/2
- Zoro # G5149733
- UPC # 039923329004
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" x 3/4" x 1/2" |
Outside Dia. | 1-3/8" x 7/8" x 5/8" |
Fitting Side C Copper Tube Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side C Tube Outer Diameter | 5/8 in |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Copper Tube Size | 1 1/4 in x 3/4 in x 1/2 in |
For Tube Outside Diameter | 1 3/8 in, 5/8 in, 7/8 in |
Fitting Copper Tube Size | 1 1/4 in, 1/2 in, 3/4 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 626494R L280-40 Board Mount (626494R)
- ASCO 24V DC Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8212A019L1100F1)
- EVERPURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3" O.D., 3 in H (EV961807-75)
- NANTUCKET SINKS 23 Inch Hammered Stainless Steel Rectangle Kitchen/Laundry Sink (KSSH2318-9)
- NIBCO 1-1/4" x 1-1/4" x 1" NOM C Copper Reducing Tee (611 11/4X11/4X1)
- NIBCO 2" x 1" NOM C Copper Reducer (600R 2x1)
- NIBCO Solder Pressure Companion Flanges, Bronze (B515306)
- NIBCO 2" x 3/4" x 2" NOM C Copper Reducing Tee (611RR 2x3/4x2)
- NIBCO 1/2" x 3/8" NOM FTG x C Copper Reducer (U6002 1/2x3/8)
- NIBCO 1/4" x 1/8" NOM FTG x C Copper Flush Bushing (618 1/4x1/8)
- NIBCO 2" x 1" NOM FTG x C Copper Reducer (6002 2x1)
- Nibco Fittings