Shop All Copper Fittings
Nibco
1-1/4" x 3/4" NOM C Copper Reducer
Mfr # 600 11/4X3/4
Zoro # G1355137
original price:
$6.85
13% off
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type C x C
- Tube Size 1-1/4" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 600 11/4X3/4
- Zoro # G1355137
- UPC # 039923307521
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" x 3/4" |
Outside Dia. | 1-3/8" x 7/8" |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Copper Tube Size | 1 1/4 in x 3/4 in |
For Tube Outside Diameter | 1 3/8 in, 7/8 in |
Fitting Copper Tube Size | 1 1/4 in, 3/4 in |
Description
Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 439 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1-1/4"x25Ft White Flexible PVC Pipe (WF114025)
- ZURN Trim Pack f/Tub & Shower w/ CP ABS Cover and Std Handle (TMPK7220)
- VIEGA Coupling (90645)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 135 gpm (XL-200-SW-LF-BDT)
- NIBCO 1/2" NOM C Copper Union (633W 1/2)
- NIBCO Solder DWV Couplings, Bronze (E009800)
- NIBCO 1-1/2" NOM C Copper Dimple Stop Coupling (600DS 11/2)
- NIBCO Elbow, 90, Lead-Free Cast DZR Brass (7075LF-12)
- NIBCO 2" NOM C Copper 90 Degree Close Rough Elbow (U607 2)
- NIBCO 1-1/4" NOM FTG x C Copper 45 Degree Elbow (6062 11/4)
- STREAMLINE Copper Flange (W 03888NL)
- Nibco Fittings