Shop All Copper Fittings
Nibco
1-1/4" x 1/2" NOM FTG x C Copper Reducer
Mfr # 6002 11/4x1/2
Zoro # G2657191
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type FTG x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 6002 11/4x1/2
- Zoro # G2657191
- UPC # 039923320865
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" x 1/2" |
Outside Dia. | 1-3/8" x 5/8" |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Copper Tube Size | 1 1/4 in x 1/2 in |
Fitting Copper Tube Size | 1 1/4 in, 1/2 in |
For Tube Outside Diameter | 1 3/8 in, 5/8 in |
Description
Reducer, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 439 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 3/4" FNPT Brass Gas Ball Valve Inline (240-004B)
- SMITH-COOPER Reducing Tee, 3/4x1/2", 125, Brz Nl (4385005740)
- SMITH-COOPER Flanged Outlet Elbow, Duc. Iron, 150lb, 4" (4319001660)
- BANJO Screen, 30 Mesh, Mini T Line Strainer, 1/2 - 3/4 In. (LST530)
- NIBCO Wye, 45 Deg, 1/2 In, Low-Lead Cast Bronze (749-LF 1/2)
- NIBCO Drop Ear Tee, Low Lead Cast Bronze (7125LF-12)
- NIBCO 2" NOM C Copper Coupling without Stop (601 2)
- NIBCO 3" NOM C x 3" FTG Copper 90 Degree Drop Elbow (9072 3)
- NIBCO generic-6172 2 in. Wrot Copper 2-18 in. Outdoor Diameter Tube Cap (generic_6172)
- NIBCO 1/2" NOM C x 1/2" FNPT Copper 90 Degree Elbow (U7073 1/2)
- NIBCO 1-1/4" NOM C Copper Union (U733 11/4)
- Nibco Copper Fittings