Shop All Copper Fittings
Nibco
1-1/4" x 1" x 1/2" NOM C Copper Reducing Tee
Mfr # 611RR 11/4X1X1/2
Zoro # G5148491
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611RR 11/4X1X1/2
- Zoro # G5148491
- UPC # 039923328885
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" x 1" x 1/2" |
Outside Dia. | 1-3/8" x 1-1/8" x 5/8" |
Fitting Side C Tube Outer Diameter | 5/8 in |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Fitting Side B Tube Outer Diameter | 1 1/8 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side C Copper Tube Size | 1/2 in |
Fitting Side B Copper Tube Size | 1 in |
Fitting Copper Tube Size | 1 1/4 in, 1 in, 1/2 in |
For Tube Outside Diameter | 1 1/8 in, 1 3/8 in, 5/8 in |
Copper Tube Size | 1 1/4 in x 1 in x 1/2 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 in, Fitting Side C Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Icemaker Replacement Valve 1/2" Push-Fit Inlet x 1/4" Compression Outlet, Lead Free Brass (545U)
- FLEXTRON Gas Line Hose 1/2'' O.D.x12'' Len 1/2" FIPxMIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC38-12C)
- ZORO SELECT Galv.Nipple, Welded, 6 x 24 (793LT0)
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 1-1/2 in Pipe Size (819-015)
- NIBCO Solder Pressure Elbows, Copper (9042801)
- NIBCO 1" NOM C x 1" MNPT Copper Adapter (604 1)
- NIBCO 1/4" NOM FTG x 1/4" MNPT Copper Adapter (6042 1/4)
- NIBCO Solder DWV Adapters, Bronze (E038700)
- NIBCO 5/8" x 1/2" NOM FTG x C Copper Flush Bushing (618 5/8x1/2)
- NIBCO 7/8" NOM C Copper 90 Degree Long Radius Elbow (607LT 7/8)
- STREAMLINE Refrigeration Press Fitting (RP10146)
- Nibco Copper Fittings