Shop All Copper Fittings
Nibco
1-1/4" x 1" NOM C Reducing 90 Degree Close Rough Elbow
Mfr # 607R 11/4x1
Zoro # G3324203
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Reducing Elbow
- Fitting Connection Type C x C
- Tube Size 1-1/4" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 607R 11/4x1
- Zoro # G3324203
- UPC # 039923393869
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" x 1" |
Outside Dia. | 1-3/8" x 1-1/8" |
Fitting Side B Tube Outer Diameter | 1 1/8 in |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side B Copper Tube Size | 1 in |
Copper Tube Size | 1 1/4 in x 1 in |
For Tube Outside Diameter | 1 1/8 in, 1 3/8 in |
Fitting Copper Tube Size | 1 1/4 in, 1 in |
Description
Close Rough Reducing Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 439 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Reducing Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY ELBOW 60 PVC DWV 4"" HXH (PVC003191200)
- VIEGA Viega ProPress tee, 2" x 2" x 1" (94772)
- DELTA NI 2Hand Lav Faucet (25984LF-BN-ECO)
- ALLIANCE LAUNDRY SYSTEMS Dryer Idler Lever Assembly (D516792)
- NIBCO 1" x 3/4" x 3/4" NOM C Copper Reducing Tee (611 1X3/4X3/4)
- NIBCO 1/2 In. x 3/8 In. Reducing Copper Tee (W01660C)
- NIBCO Class 150 Companion Flange, C, 3 In (771-LF 3)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712RLF-1141141)
- NIBCO 3/8" NOM C x 3/8" MNPT Copper Adapter (604 3/8)
- NIBCO 3/4" NOM FTG x C Copper 90 Degree Close Rough Elbow (607-2 3/4)
- NIBCO 1" NOM C x 1-1/4" MNPT Copper Reducing Adapter (604R 1x11/4)
- Nibco Copper Fittings