Shop All Copper Fittings
Nibco
1-1/4" x 1-1/4" x 3/4" NOM C Copper Reducing Tee
Mfr # 611 11/4X11/4X3/4
Zoro # G3165504
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611 11/4X11/4X3/4
- Zoro # G3165504
- UPC # 039923328748
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" x 1-1/4" x 3/4" |
Outside Dia. | 1-3/8" x 1-3/8" x 7/8" |
Fitting Side B Copper Tube Size | 1 1/4 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side B Tube Outer Diameter | 1 3/8 in |
Fitting Side C Tube Outer Diameter | 7/8 in |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Fitting Side C Copper Tube Size | 3/4 in |
For Tube Outside Diameter | 1 3/8 in, 7/8 in |
Fitting Copper Tube Size | 1 1/4 in, 3/4 in |
Copper Tube Size | 1 1/4 in x 1 1/4 in x 3/4 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Side C Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Fitting Side C Tube Outer Diameter 7/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KF5330 5/8" OD Comp X 3/8" OD Comp Angle Stop Valve (KF5330)
- LEGEND VALVE 1" X 18" BLACK NIPPLE (355-280)
- KING BROTHERS BALL VLV 3/4"" THREAD (LT-0750-T)
- PARKER Brass Male Elbow, 90 Degrees, MNPT, 1/2" Pipe Size (VS1204P-8)
- NIBCO DWV Return Bend, Cast Bronze, 1-1/2 In (879 11/2)
- NIBCO Reducing Tee, Cast Bronze, C x F x C (714RR 3/4X1/2X3/4)
- NIBCO Elbow, 90, HY Set, Low Lead Cast Bronze (70735ALF-12)
- NIBCO Union, Low-Lead Cast Bronze, 269 psi (733-LF 2 1/2)
- NIBCO Class 150 Companion Flange, C, 1 In (771-LF 1)
- NIBCO 4" x 3" NOM C Copper DWV Closet Flange (951 4X3)
- NIBCO 2" x 1" NOM FTG x C Copper Reducer (6002 2x1)
- Nibco Fittings