Shop All Copper Fittings
Nibco
1-1/4" x 1-1/4" x 1-1/2" NOM C Copper Bullhead Tee
Mfr # 611BH 11/4X11/4X11/2
Zoro # G5148096
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Tee
- Fitting Connection Type C x C x C
- Tube Size 1-1/4" x 1-1/4" x 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611BH 11/4X11/4X11/2
- Zoro # G5148096
- UPC # 039923328700
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" x 1-1/4" x 1-1/2" |
Outside Dia. | 1-3/8" x 1-3/8" x 1-5/8" |
Fitting Side C Tube Outer Diameter | 1 5/8 in |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Fitting Side C Copper Tube Size | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 3/8 in |
Fitting Side B Copper Tube Size | 1 1/4 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Copper Tube Size | 1 1/4 in x 1 1/4 in x 1 1/2 in |
Fitting Copper Tube Size | 1 1/2 in, 1 1/4 in |
For Tube Outside Diameter | 1 3/8 in, 1 5/8 in |
Description
Bullhead Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Side C Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Fitting Side C Tube Outer Diameter 1 5/8 in, Specific Fitting Shape Adapter Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3149 08 17)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 5 ft. (FAB200-05NN-G)
- DELTA Delta Escutcheon - 2H Tub & Shower Chrome (RP18276)
- EVERFLOW Icemaker Replacement Valve 1/2" PEX B Inlet x 1/4" Compression Outlet, Lead Free Brass (545P)
- NIBCO Solder DWV Elbows, Bronze (E044200)
- NIBCO 2" x 1-1/2" NOM C x FTG Copper Reducing Bushing (9012 2X11/2)
- NIBCO 1/2" x 3/8" x 1/4" NOM C Copper Reducing Tee (611RR 1/2X3/8X1/4)
- NIBCO 1" x 3/8" NOM C Copper Reducing Coupling (600R 1X3/8)
- NIBCO 1-1/2" NOM C x 1" MNPT Copper Reducing Adapter (604R 11/2x1)
- NIBCO 3/4" NOM C Copper 90 Degree Long Radius Elbow (607LT3/4)
- THRIFCO PLUMBING 2 Inch Copper X Copper Cast Union (5436230)
- Nibco Fittings