Shop All Copper Fittings
Nibco
1-1/4" NOM FTG Copper 90 Degree Close Rough Elbow
Mfr # 60722 11/4
Zoro # G5149514
original price:
$17.03
16% off
new price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type FTG x FTG
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 60722 11/4
- Zoro # G5149514
- UPC # 039923314765
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" |
Outside Dia. | 1-3/8" |
Fitting Side B Copper Tube Size | 1 1/4 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Fitting Side B Tube Outer Diameter | 1 3/8 in |
Fitting Copper Tube Size | 1 1/4 in |
Copper Tube Size | 1 1/4 in x 1 1/4 in |
For Tube Outside Diameter | 1 3/8 in |
Description
Close Rough Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 351 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Close Rough Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Union, Low Lead Cast Bronze, 1-1/2 In (733LF-112)
- JONES STEPHENS Water Meter Key, 3/4" x 60" (M25760)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAB00014)
- THRIFCO PLUMBING Kohler Side Mount Toilet Tank Trip Lever, Chrome (4401822)
- NIBCO 5/8" NOM C Copper Coupling (601 5/8)
- NIBCO Fitting Union, Low-Lead Cast Bronze (7333LF 3/8)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712LF-1)
- NIBCO 1" x 1/2" NOM FTG x C Copper Reducer (600-2 1X1/2)
- NIBCO Baseboard Tee, Cast Bronze, C x F x C (705 1X1/8X1)
- NIBCO 1" x 1" x 1/4" NOM C Copper Reducing Tee (611R 1X1X1/4)
- THRIFCO PLUMBING 3/4 Inch Copper X 1/2 Inch FIP Female Adapter (5436128)
- Nibco Copper Fittings