Shop All Copper Fittings
Nibco
1-1/4" NOM C x FTG Copper 90 Degree Drop Elbow
Mfr # 9072 11/4
Zoro # G5149392
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type C x FTG
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 9072 11/4
- Zoro # G5149392
- UPC # 039923464507
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" |
Outside Dia. | 1-3/8" |
Fitting Side B Tube Outer Diameter | 1 3/8 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side B Copper Tube Size | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Fitting Copper Tube Size | 1 1/4 in |
For Tube Outside Diameter | 1 3/8 in |
Copper Tube Size | 1 1/4 in x 1 1/4 in |
Description
DWV Elbow, Application Air, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Standards ASME B16.29, ASTM B75 Alloy C12200, ISO 9001
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN S-5122 Easy-Push Single Supply Metering Faucet (S-5122)
- VIEGA 1/2 in. Carbon Steel Cap (25731)
- ZURN Water Pressure Reducing Valve, 1-1/4 In. (114-500XLYSBR)
- ZORO SELECT Flexible Coupling, For Pipe Size 5" x 3" (1056-53)
- NIBCO 3/4 In. CxC 90 Deg. Long Turn Copper Elbow 1/4 Bend (W01605C)
- NIBCO Class 150 Companion Flange, C, 3 In (771-LF 3)
- NIBCO 1/4" NOM C x 1/4" MNPT Copper Adapter (604 1/4)
- NIBCO 3/8" NOM C Copper 45 Degree Elbow (C606 3/8)
- NIBCO 1/2" NOM C x 3/8" FNPT Copper Reducing 90 Degree Elbow (C7073 1/2x3/8)
- NIBCO Hose Adaptr, Cast Bronze, C x Hose, 1/2 In (704H 1/2)
- NIBCO 1/2" x 1/2" x 1/4" NOM C Copper Reducing Tee (611R 1/2X1/2X1/4)
- Nibco Fittings