Shop All Copper Fittings
Nibco
1-1/4" NOM C x Flange Copper Flange
Mfr # 741 1 1/4
Zoro # G0544713
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Copper
- Pipe Fitting Material Cast Copper
- Specific Fitting Shape Flange
- Fitting Connection Type C x Flange
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 741 1 1/4
- Zoro # G0544713
- UPC # 039923356536
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" |
Outside Dia. | 1-3/8" |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Flange Outside Diameter | 4.625 in |
Bolt Hole Diameter | 31/50 in |
For Tube Outside Diameter | 1 3/8 in |
Fitting Copper Tube Size | 1 1/4 in |
Copper Tube Size | 1 1/4 in |
Description
Flange, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Material Cast Copper, Fitting Side A Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 105 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Flange Adapter, Flange Outside Diameter 4.625 in, Number of Bolt Holes 4, Flange Thickness 1/4 in, Bolt Hole Diameter 31/50 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3"x25Ft White Flexible PVC Pipe (WF300025)
- ACORN CONTROLS Compression Spring, PK10 (2415-002-001)
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (7075200.002)
- COLDER 1/4" MNPT Chrome Plated Brass Panel Mount Coupler (LCD15004)
- NIBCO 2" x 3/4" x 2" NOM C Copper Reducing Tee (611RR 2x3/4x2)
- NIBCO 1-1/2" x 1-1/4" NOM FTG x C Copper Reducer (C6002 11/2x11/4)
- NIBCO 5/8" x 1/2" NOM FTG x C Copper Flush Bushing (618 5/8x1/2)
- NIBCO 5/8" x 1/2" NOM C Copper Reducer (600 5/8X1/2)
- NIBCO Wye, 45, Cast Bronze, C x C x C, 1 In (749 1)
- NIBCO 4" NOM C Copper Cap (617 4)
- JONES STEPHENS Union, 1 C x C, 733, Lead Free (C75504)
- Nibco Fittings