Shop All Copper Fittings
Nibco
1-1/4" NOM C x 1-1/4" MNPT Copper Adapter
Mfr # 904 11/4
Zoro # G5148744
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type C x MNPT
- Tube Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 904 11/4
- Zoro # G5148744
- UPC # 039923460301
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" |
Outside Dia. | 1-3/8" x 1-1/4" |
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side B Pipe Size | 1 1/4 in |
Fitting Side B Tube Outer Diameter | 1 3/8 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Pipe Size | 1 1/4 in |
Fitting Copper Tube Size | 1 1/4 in |
Copper Tube Size | 1 1/4 in |
For Tube Outside Diameter | 1 3/8 in |
Fitting Pipe Size | 1 1/4 in |
Description
Adapter, Application Air, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1 1/4 in, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter, Standards ASME B16.29, ASTM B75 Alloy C12200, ISO 9001
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Panel Mount Insert, Acetal, Straght-Throgh (PMC4202)
- SHARKBITE Push-to-Connect, Threaded Female Adapter, 1 in Tube Size, Brass, Brass (U094LF)
- LEGEND VALVE CHROME ESCUTCHEON (102-820)
- ZORO SELECT Adapter, 4 In Hub x MNPT (1WJD5)
- NIBCO 1" x 3/4" NOM FTG x C Copper Flush Bushing (618 1x3/4)
- NIBCO 1-1/4" NOM C Copper 90 Degree Close Rough Elbow (607 11/4)
- NIBCO 1/4" x 1/4" x 1/2" NOM C Copper Bullhead Tee (611BH 1/4X1/4X1/2)
- NIBCO 1X1/2 Cxc Reduce Coup (W00800T)
- NIBCO 1" NOM C x 1-1/2" MNPT Copper Reducing Adapter (604-R)
- NIBCO 2" x 2" x 3/4" NOM C Copper Reducing Tee (611 2X2X3/4)
- LEGEND VALVE 1/2" COPPER 90 ELBOW (450-003)
- Nibco Copper Fittings