Shop All Copper Fittings
Nibco
1-1/4" NOM C x 1-1/4" FNPT Copper Adapter
Mfr # 903 11/4
Zoro # G5149155
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type C x FNPT
- Tube Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 903 11/4
- Zoro # G5149155
- UPC # 039923460004
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" |
Pipe Size - Pipe Fitting | 1-1/4" |
Outside Dia. | 1-3/8" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side B Pipe Size | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
For Tube Outside Diameter | 1 3/8 in |
Copper Tube Size | 1 1/4 in |
Fitting Copper Tube Size | 1 1/4 in |
Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in |
Description
Adapter, Application Air, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1 1/4 in, Fitting Side A Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter, Standards ASME B16.29, ASTM B75 Alloy C12200, ISO 9001, Material Grade C12200
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES 4" Flanged Carbon Steel Ball Valve Inline (4351003900)
- DELTA Cassidy Wand Assembly (RP72680PNPR)
- ANVIL FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0310010608)
- APOLLO PEX 1/2 in. Copper Pro Crimp Ring Jar (75-Pack), 75PK (APXCR12LTJR)
- NIBCO Reducing Tee, Cast Bronze, C x C x FNPT (712R 1X1X1/2)
- NIBCO Solder DWV Adapters, Bronze (E031000)
- NIBCO 1" NOM FTG x C Copper 90 Degree Close Rough Elbow (607-2 1)
- NIBCO Reducing Tee, Cast Bronze, C x C x FNPT (712R 11/4X11/4X3/4)
- NIBCO 1" x 1" x 1/4" NOM C Copper Reducing Tee (611R 1X1X1/4)
- NIBCO 1" x 3/4" NOM C Copper Reducing 90 Deg Close Rough Elbow (607R 1x3/4)
- LEGEND VALVE 1" X 1" X 3/4" CCF TEE NL (302-356NL)
- Nibco Copper Fittings