Shop All Copper Fittings
Nibco
1-1/4" NOM C x 1-1/4" FNPT Copper Adapter
Mfr # 603 11/4
Zoro # G1998087
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type C x FNPT
- Tube Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 603 11/4
- Zoro # G1998087
- UPC # 039923301703
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" |
Outside Dia. | 1-3/8" |
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side B Pipe Size | 1 1/4 in |
Copper Tube Size | 1 1/4 in |
Fitting Pipe Size | 1 1/4 in |
Fitting Copper Tube Size | 1 1/4 in |
For Tube Outside Diameter | 1 3/8 in |
Pipe Size | 1 1/4 in |
Description
Adapter, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1 1/4 in, Fitting Side A Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 439 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress coupling With stop, 1-1/2" x 1-1/2" (25020)
- HOSE MASTER 1/2" Dia x 24" L 316 SS Flexible Metal Hose (GZ050SMU240)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2404)
- ZORO SELECT PVC Cap, Socket, 2 in Pipe Size (847-020)
- NIBCO 3/4" NOM FTG x C Copper 90 Deg Intermediate Radius Elbow (607-2I 3/4)
- NIBCO 1" NOM C Copper Return Bend (638 1)
- NIBCO Reducing Cross, Low-Lead Cast Bronze (735-LF 1/2)
- NIBCO 1-1/4" NOM C Copper 45 Degree Elbow (606 11/4)
- NIBCO Union, Low-Lead Cast Bronze, 269 psi (733-LF 2 1/2)
- NIBCO 5/8" NOM C x 3/4" MNPT Copper Reducing Adapter (604R 5/8x3/4)
- LEGEND VALVE 3/4 T5201NL FIP x FL ANGLE MET (314-124NL)
- Nibco Copper Fittings