Shop All Copper Fittings
Nibco
1-1/4" NOM C Copper Union
Mfr # U733 11/4
Zoro # G3208037
original price:
$37.54
13% off
new price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Copper
- Pipe Fitting Material Cast Copper
- Specific Fitting Shape Union
- Fitting Connection Type C x C
- Tube Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # U733 11/4
- Zoro # G3208037
- UPC # 039923379405
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" |
Outside Dia. | 1-3/8" |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side B Copper Tube Size | 1 1/4 in |
Fitting Side B Tube Outer Diameter | 1 3/8 in |
For Tube Outside Diameter | 1 3/8 in |
Fitting Copper Tube Size | 1 1/4 in |
Copper Tube Size | 1 1/4 in x 1 1/4 in |
Description
Union, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Cast Copper, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 439 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Union
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEARBORN BRASS 1-1/4" Pipe Dia., Plastic, IPS, Split Flange (5354P)
- MOEN Hot/Cold Indicator Kit (149121)
- ADVANCED DRAINAGE SYSTEMS SOL INT END PLUG COR 4 in. (0433AA)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 2" Pipe Size (6RCU6)
- NIBCO 1 in. x 3/4 in. FTG x Cup Copper Pressure Fitting Reducer (I6002134)
- NIBCO 2" x 2" x 1-1/2" NOM C Copper Reducing Tee (611R 2X2X11/2)
- NIBCO 1/2" NOM FTG x C Copper 45 Degree Elbow (U6062 1/2)
- NIBCO Solder Pressure Companion Flanges, Copper (9405805)
- NIBCO 1/2X1/4 Cxf Adapter (W01060C)
- NIBCO DWV Test Tee, Cast Brnze, 2 x 2 In, 2-1/8" (814 2)
- ZORO SELECT 1/2" FIP x SOLV Forged Brass Drop Ear Elbow (440-030NL)
- Nibco Copper Fittings