Shop All Copper Fittings
Nibco
1-1/4" NOM C Copper Test Cap
Mfr # 917B 11/4
Zoro # G5148254
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Cap
- Fitting Connection Type C
- Tube Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 917B 11/4
- Zoro # G5148254
- UPC # 039923462060
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" |
Outside Dia. | 1-3/8" |
Compatible Copper Tube Size | 1 1/4 in |
Compatible Tube Outer Diameter | 1 3/8 in |
Copper Tube Size | 1 1/4 in |
For Tube Outside Diameter | 1 3/8 in |
Fitting Copper Tube Size | 1 1/4 in |
Description
Test Cap, Application Air, Potable Water, Compatible Copper Tube Size 1 1/4 in, Compatible Tube Outer Diameter 1 3/8 in, Fitting Connection Type Cup, Fitting Material Wrot Copper, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Test Cap, Standards ASME B16.29, ASTM B75 Alloy C12200, Minimum Operating Temperature 20 Degrees F, Resistance Properties Dezincification-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE LINE CLAMPS Tube Clamp, 1/2in., 1 line, PK50 (801)
- ZORO SELECT 2" x 1/2" Male NPT x Male NPT Steel Extra Heavy Swage Nipple (0338025901)
- ROTHENBERGER Cutter, pipe plasticut 1/2" (59060)
- ZORO SELECT 2" Socket Weld SS Coupling (4307005374)
- NIBCO 1 in. Wrot Copper 1-18 in. Outdoor Diameter Tube Cap (6171)
- NIBCO 1-1/4" x 1/2" NOM C Copper Reducing Coupling (600R 11/4X1/2)
- NIBCO 1-1/2" NOM C Copper Dimple Stop Coupling (600DS 11/2)
- NIBCO 4" x 3" NOM C Copper Reducer (600R 4x3)
- NIBCO 1-1/2" x 3/4" NOM FTG x C Copper Reducer (6002 11/2X3/4)
- NIBCO 1/8" NOM C Copper 45 Degree Elbow (606 1/8)
- LEGEND VALVE 3/4 X 3/4 X 5/8 COPPER RED TEE (450-200)
- Nibco Copper Fittings