Shop All Copper Fittings
Nibco
1-1/4" NOM C Copper DWV Tee
Mfr # 911 11/4
Zoro # G5148866
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape DWV Tee
- Fitting Connection Type C x C x C
- Tube Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 911 11/4
- Zoro # G5148866
- UPC # 039923465603
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" |
Outside Dia. | 1-3/8" |
Fitting Side C Copper Tube Size | 1 1/4 in |
Fitting Side B Copper Tube Size | 1 1/4 in |
Fitting Side B Tube Outer Diameter | 1 3/8 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Fitting Side C Tube Outer Diameter | 1 3/8 in |
Copper Tube Size | 1 1/4 in x 1 1/4 in x 1 1/4 in |
Fitting Copper Tube Size | 1 1/4 in |
For Tube Outside Diameter | 1 3/8 in |
Description
DWV Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Side C Copper Tube Size 1 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Fitting Side C Tube Outer Diameter 1 3/8 in, Specific Fitting Shape Tee, Maximum Operating Pressure 5 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" NOM C Copper 90 Degree Intermediate Radius Elbow (U607I 1/2)
- ZURN P6950-Xl-Dc - Sensor Inline Connector (P6950-XL-DC)
- ZURN Toilet, 1.6 gpf, Siphon Jet, Floor Mount, Elongated (Z5551-K)
- 3M AQUA-PURE Quick Connect Filter, 8 gpm, 5 Micron, 2-3/4" O.D., 9 3/4 in H, 2 PK (5560907)
- NIBCO 1-1/4" x 1" x 1" NOM C Copper Reducing Tee (611RR 11/4X1X1)
- NIBCO 1/8" NOM C Copper Tee (U611 1/8)
- NIBCO 34 in. Wrot CXC Copper Slip Coupling (60134)
- NIBCO Solder Pressure Companion Flanges, Copper (9405805)
- NIBCO 2" NOM C x Flange Copper Flange (741 2)
- NIBCO 1" x 1/2" NOM C Copper Reducer (600R 1X1/2)
- NIBCO 1/2" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 1/2)
- Nibco Fittings