Shop All Copper Fittings
Nibco
1-1/4" NOM C Copper 90 Degree Drop Elbow
Mfr # 907 11/4
Zoro # G5148035
original price:
$8.55
11% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type C x C
- Tube Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 907 11/4
- Zoro # G5148035
- UPC # 039923464101
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" |
Outside Dia. | 1-3/8" |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
Fitting Side B Copper Tube Size | 1 1/4 in |
Fitting Side B Tube Outer Diameter | 1 3/8 in |
Copper Tube Size | 1 1/4 in x 1 1/4 in |
Fitting Copper Tube Size | 1 1/4 in |
For Tube Outside Diameter | 1 3/8 in |
Description
DWV Elbow, Application Air, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Standards ASME B16.29, ASTM B75 Alloy C12200, ISO 9001
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 20-13/16" L, Contemporary, Metal, Contemporary 18 Grab Bar (14561-BS)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 4 in (BULK-PF-475)
- SHARKBITE Water Cnnctor 1/2X3/4X12 (U3068FLEX12LF)
- MOSMATIC Rotary Union, WDG Swivel, NPTF xNPTM, 3/8In (40.032)
- NIBCO 3/8" NOM C x 3/8" FNPT Copper Adapter (603 3/8)
- NIBCO 3/4" NOM C x 3/4" FNPT Copper Adapter (603 3/4)
- NIBCO Elbow, 90, HY Set, Low Lead Cast Bronze (7075ALF-12)
- NIBCO 3/4" x 1/2" x 3/4" NOM C Copper Reducing Tee (611 3/4X1/2X3/4)
- NIBCO 1/2" NOM FTG x 3/8" FNPT Copper Adapter (6032R 1/2X3/8)
- NIBCO 1/2" NOM C x 1/2" FNPT Copper 90 Degree Drop Ear Elbow (U70735 1/2)
- LEGEND VALVE 3/4" COPPER 45 ELBOW (450-024)
- Nibco Copper Fittings