Shop All Copper Fittings
Nibco
1-1/4" NOM C Copper 45 Degree DWV Elbow
Mfr # 906 11/4
Zoro # G5148647
original price:
$13.85
14% off
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 45 Degree Elbow
- Fitting Connection Type C x C
- Tube Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 906 11/4
- Zoro # G5148647
- UPC # 039923463524
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/4" |
Outside Dia. | 1-3/8" |
Fitting Side B Copper Tube Size | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 1 3/8 in |
Fitting Side B Tube Outer Diameter | 1 3/8 in |
Fitting Side A Copper Tube Size | 1 1/4 in |
For Tube Outside Diameter | 1 3/8 in |
Fitting Copper Tube Size | 1 1/4 in |
Copper Tube Size | 1 1/4 in x 1 1/4 in |
Description
DWV Elbow, Application Non-Potable Water, Waste, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 45 Degrees Elbow, Standards ASME B16.29, ASTM B75 Alloy C12200, ISO 9001
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Tub and Shower Knob Handle Kit, For Moen (46-3104)
- STIEBEL ELTRON Electric Tankless Water Heater, 277V (DHC 4-3 CLASSIC)
- KISSLER Water Supply Stop, Straight Valve, Chrome (AB88-9040)
- USA INDUSTRIALS Silicone Foam Tube - 1/8" ID x 5/8" OD x 5 ft. Long (ZUSASSR-T-6)
- NIBCO 3/8" NOM C Copper Coupling without Stop (601 3/8)
- NIBCO 3" NOM C Copper Tee (611 3)
- NIBCO 1" x 3/4" x 3/4" NOM C Copper Reducing Tee (611 1X3/4X3/4)
- NIBCO 1-1/2" x 1" x 1-1/2" NOM C Copper Reducing Tee (611RR 11/2x1x11/2)
- NIBCO 2" x 1-1/2" NOM C Copper Reducer (600R 2x11/2)
- NIBCO 3/4" x 3/8" x 3/8" NOM C Copper Reducing Tee (611RR 3/4X3/8X3/8)
- NIBCO 3/4" x 3/8" NOM FTG x C Copper Reducer (6002 3/4x3/8)
- Nibco Copper Fittings