Shop All PVC Pipe Fittings
Nibco
1-1/4 in. x 3/4 in. CPVC CTS Spigot x Slip Reducing Bushing Fitting
Mfr # I471811434
Zoro # G909532333
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # I471811434
- Zoro # G909532333
- UPC # 39923107350
- Country of Origin United States
- Category PVC Pipe Fittings
Description
The NIBCO CPVC-CTS bushing is made of FlowGuard Gold CPVC and is ideally suited for hot and cold water pressure distribution systems in residential and commercial applications. The CPVC-CTS bushing features a male spigot x female socket connection and provides a means for reducing the size of the line. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. Chlorinated Polyvinyl Chloride CPVC has proven to be an excellent material for hot corrosive liquids, hot and cold water distribution, and similar applications above the temperature range of PVC. CPVC will not rust, pit, scale or corrode. CPVC fittings are easy to install and are joined by solvent cementing or threading. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry. FlowGuard Gold is a registered trademark of The Lubrizol Corporation.Made of FlowGuard Gold resin CPVCUse with hot and cold-water pressure distribution systemsNot for use with compressed air or other gasesSolvent-welded connectionsEasy to install and join by solvent cementing or threadingLead free
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam/Groove Coupler x Hose, Shank, 1", SS (100-C-SS)
- SMITH-COOPER Socket Weld Tee, 150lb, 316, 3" (4381050070)
- TECHNIFIT Fitting, PTC, Double Male Banjo, 8mm x 1/4" Male BSPT (R) (PHL08-02(2))
- A.O. SMITH 9001453005 Kit, Anode 42"For (9001453005)
- NIBCO 1-1/2 in. PVC DWV Hub x MPT Male Adapter Fitting (C4804HD112)
- NIBCO 2 in. PVC DWV Street SPG x FIPT Female Adapter (C48032HD2)
- NIBCO 2 in. DWV PVC Spigot x Hub x Hub Sanitary Street Tee Fitting (481122)
- NIBCO 1-1/2 x 1-1/4 in. PVC DWV Trap Adapter Fitting (C480127HD112114)
- NIBCO COPY 0 1-1/2 in. PVC DWV All Hub Double Sanitary Tee (C4835HD112)
- NIBCO 2 in. PVC DWV MIPT Cleanout Plug (C4818HD2)
- THRIFCO PLUMBING 1-1/4 Inch Male Thread x Female Thread PVC 90 Street Elbow SCH (8114192)
- Nibco Fittings