Shop All CPVC Pipe Fittings
Nibco
1-1/4 in. CPVC CTS Socket x Socket 90-Degree Elbow Fitting
Mfr # I4707114
Zoro # G109431535
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # I4707114
- Zoro # G109431535
- UPC # 39923107732
- Country of Origin United States
- Category CPVC Pipe Fittings
Description
The NIBCO CPVC-CTS 90-degree elbow is made of FlowGuard Gold CPVC and is ideally suited for hot and cold water pressure distribution systems in residential and commercial applications. The CPVC-CTS 90-degree elbow features female socket connections and is used to change the direction of flow. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. Chlorinated Polyvinyl Chloride CPVC has proven to be an excellent material for hot corrosive liquids, hot and cold water distribution, and similar applications above the temperature range of PVC. CPVC will not rust, pit, scale or corrode. CPVC fittings are easy to install and are joined by solvent cementing or threading. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry. FlowGuard Gold is a registered trademark of The Lubrizol Corporation.Made of FlowGuard Gold resin CPVCUse with hot and cold-water pressure distribution systemsNot for use with compressed air or other gasesSolvent-welded connectionsEasy to install and join by solvent cementing or threadingLead free Proposition 65 Information WARNING: No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 T450 NO LEAD IN-LINE CHECK (105-423NL)
- JOMAR VALVE Ball Valve, 3/4" Pipe, Graphite Body Seal (T-CS-2001N-SS-4B)
- ZORO SELECT 1/4" Malleable Iron 90 Degree Elbow (4316000450)
- AMERICAN STANDARD Seated Safety Shower, 60 in L, 30 in W, White, Acrylic (3060SH.LW)
- NIBCO 3/4 in. CPVC CTS Socket X Socket 90 Elbow Fitting, 25PK (MPP4707HD34)
- NIBCO 2 in. CPVC CTS Slip x Slip Coupling Fitting (I47012)
- NIBCO 1-1/4 in. CPVC CTS Slip x Slip Coupling Fitting (I4701114)
- NIBCO 1-1/2 in. CPVC CTS Slip x Slip Coupling Fitting (I4701112)
- NIBCO 3/4 in. CPVC CTS SXSXS Tee Fitting 15-Jar, 15PK (MPP4711HD34)
- NIBCO 2 in. x 2 in. x 1 in. CPVC CTS Socket x Socket x Socket Reducing Tee Fitting (I4711R221)
- ZORO SELECT CPVC Cap, CTS, Schedule SDR-11, 2" Pipe Size, CTS Hub (4147-020)
- Nibco CPVC Pipe Fittings