Shop All Ball Valves
Nibco
1-1/4" FNPT Bronze Ball Valve Inline
Mfr # T5857066 1-1/4
Zoro # G5273852
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Body Style Inline
- Port Full
- Valve Structure 2-Piece
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # T5857066 1-1/4
- Zoro # G5273852
- UPC # 039923681065
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Length | 7.2 in |
Connection Size - Side 1 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Connection Size - Side 2 | 1 1/4 in |
Handle Height | 3 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1 1/4 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" NOM C x 1/2" FNPT Copper 90 Degree Drop Elbow (24W593)
- KOHLER Components Widespread Bidet Faucet With Lever Handles (77983-4-2MB)
- THRIFCO PLUMBING P-0020 3 Inch Slip-On Test Cap, Orange (6722722)
- ELKAY 1 Hole Bathroom Faucet, Chrome (LKB721C)
- NIBCO 1-1/2" FNPT Bronze Ball Valve Inline (T5857066 1-1/2)
- NIBCO 3/4" Sweat Bronze Ball Valve Inline (S5857066 3/4)
- NIBCO 1/4" FNPT Bronze Ball Valve 2-Way, Seat Material: PTFE (NL99014)
- NIBCO 1" Sweat Bronze Ball Valve 2-Way (NJ9901A)
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T58570LL 3/4)
- NIBCO 1/2" FNPT Brass Gas Ball Valve Inline (GB2A)
- KECKLEY 1/2" FNPT Stainless Steel Ball Valve Inline (BVM3THFSSRGSL-050)
- Nibco Ball Valves