Shop All Copper Fittings
Nibco
1-1/2" x 3/4" NOM C Copper Reducing Coupling
Mfr # 600R 11/2X3/4
Zoro # G5147931
product price: $8.19
/ea
$8.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer Coupling
- Fitting Connection Type C x C
- Tube Size 1-1/2" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 600R 11/2X3/4
- Zoro # G5147931
- UPC # 039923307729
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" x 3/4" |
Outside Dia. | 1-5/8" x 7/8" |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
For Tube Outside Diameter | 1 5/8 in, 7/8 in |
Copper Tube Size | 1 1/2 in x 3/4 in |
Fitting Copper Tube Size | 1 1/2 in, 3/4 in |
Description
Reducing Coupling, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 577 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10581)
- DELTA Universal Showering Components H2Okinetic Hand Shower 1.75 Gpm Wall-Mount 4S (55140-CZ-PR)
- DELTA Delta Peerless Apex Aerator and wrench (RP93979-0.5)
- ZORO SELECT Hose Bibb, 3/4 In MPT, Celcon(R), Handwheel (103-304)
- NIBCO 2-1/2" x 2" x 2" NOM C Copper Reducing Tee (611RR 21/2X2X2)
- NIBCO Fitting Union, Cast Bronze, C x FNPT (7333 3/4)
- NIBCO 1 in. Copper Pressure Cup x FIP Adapter Fitting (I6031)
- NIBCO 1-1/2" x 1-1/4" NOM FTG x SJ Copper Adapter (90127R 11/2X11/4)
- NIBCO 1-1/2" NOM F x SJ Copper Adapter (9037 11/2X11/2)
- NIBCO 1/4" x 1/4" x 1/2" NOM C Copper Bullhead Tee (611BH 1/4X1/4X1/2)
- THRIFCO PLUMBING 2 Inch Copper Coupling with Stop (5436083)
- Nibco Copper Fittings