Shop All Copper Fittings
Nibco
1-1/2" x 1/2" NOM C Copper Reducing Coupling
Mfr # 600R 11/2X1/2
Zoro # G5148385
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer Coupling
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 600R 11/2X1/2
- Zoro # G5148385
- UPC # 039923307767
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" x 1/2" |
Outside Dia. | 1-5/8" x 5/8" |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Fitting Copper Tube Size | 1 1/2 in, 1/2 in |
For Tube Outside Diameter | 1 5/8 in, 5/8 in |
Copper Tube Size | 1 1/2 in x 1/2 in |
Description
Reducing Coupling, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 577 psi @ 200 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Reducing Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Coupling, Compression, 3/4" Pipe Size (160-304NL)
- FLUIDMASTER Flanged Wax Seal (7516)
- LEGEND VALVE 2" DWV COPPER 45 ELBOW (451-028)
- SLOAN Royal 952 L/F100, Stop Flush Valve (3914833)
- NIBCO Solder Pressure Companion Flanges, Bronze (B515356)
- NIBCO Vent Elbow, Cast Bronze, C x C, 1 x 1 In (705D 1)
- NIBCO Elbow, 90, Low Lead Cast Bronze, C x MNPT (7074LF-12)
- NIBCO 2" NOM C Copper Coupling with Stop (901 2)
- NIBCO Solder Tees, Bronze (E098800)
- NIBCO DWV Fitting Cleanout, 395 psi at 200F (816 11/2)
- NIBCO 1/4" NOM FTG x 1/4" MNPT Copper Adapter (6042 1/4)
- Nibco Copper Fittings