Shop All Copper Fittings
Nibco
1-1/2" x 1-1/4" NOM C x SJ Copper Adapter
Mfr # 901-7R
Zoro # G5187533
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type C x SJ
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 901-7R
- Zoro # G5187533
- UPC # 039923461148
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" x 1-1/4" |
Outside Dia. | 1-5/8" x 1-3/8" |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Side B Copper Tube Size | 1 1/4 in |
Fitting Side B Tube Outer Diameter | 1 3/8 in |
Copper Tube Size | 1 1/2 in x 1 1/4 in |
Fitting Copper Tube Size | 1 1/2 in, 1 1/4 in |
For Tube Outside Diameter | 1 3/8 in, 1 5/8 in |
Description
Adapter, Application Air, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type SJ, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Adapter, Standards ASME B16.29, ASTM B75 Alloy C12200, ISO 9001
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60 (S201GF02N5FG9)
- PENTAIR/OMNIFILTER Whole House Water Filter Housing 10" (WH5-S-S18)
- PARKER 5/16" Compression-Align Brass Tube Nut 50PK (61CA-5)
- ZORO SELECT 1-1/4" x 12" Black Pipe Nipple Sch 40 (5P715)
- NIBCO 3/4 In. CxC 45 Deg. Copper Elbow 1/8 Bend (W01350D)
- NIBCO 2-1/2" x 2-1/2" x 2" NOM C Copper Reducing Tee (611R 21/2x21/2x2)
- NIBCO 7/8" NOM C Copper Tee (611 7/8)
- NIBCO 2" x 2" x 1-1/4" NOM C Copper Reducing Tee (9102850)
- NIBCO Union, Low Lead Cast Bronze, C x MNPT (7334LF 1/2)
- NIBCO 3" x 2-1/2" x 2-1/2" NOM C Copper Reducing Tee (611RR 3X21/2X21/2)
- NIBCO 2" NOM C x Flange Copper Flange (741 2)
- Nibco Copper Fittings