Shop All PVC Pipe Fittings
Nibco
1-1/2 x 1-1/4 in. PVC DWV Trap Adapter Fitting
Mfr # C480127HD112114
Zoro # G210037947
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # C480127HD112114
- Zoro # G210037947
- UPC # 39923392770
- Country of Origin United States
- Category PVC Pipe Fittings
Description
Use the NIBCO 1-1/2 in. x 1-1/4 in. PVC DWV Trap Adapter to adapt a PVC fitting hub to a tubular trap. The adapter is designed for use with drain, waste and vent piping systems. The PVC DWV trap adapter features a spigot x slip joint connection and provides a means for adapting a solvent weld connection to a slip joint connection.PVC requires a primer before cementingSpigot x slip joint connectionsSolvent welds into a fitting hub and incorporates a slip joint for tubular trapsSmooth interior finish for reduced friction and material buildupHelps remove waste water and waterborne wastes from plumbing fixtures and appliancesDo not test or use with compressed air or other gasesMaximum service temperature 140°F
This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Encore® Spout Assembly, 12", horizontal tubular swing, stainless steel (KS11-12-X012)
- LEGEND VALVE 10 PORT SS MANIFOLD /W PURGE (8330P-10-10)
- CHICAGO FAUCET Spout Outlet, Brass (E15JKABCP)
- TOTO Spud Brass 112 For Ct705Elnct708E (THU073R)
- NIBCO COPY 0 3 in. PVC DWV H x H x FPT Cleanout Plug Tee (C4814HD3)
- NIBCO 2 in. PVC DWV Street SPG x FIPT Female Adapter (C48032HD2)
- NIBCO 2 in. x 1-1/2 in. CPVC CTS Spigot x Slip Reducing Bushing Fitting (I47182112)
- NIBCO 2 in. PVC DWV MIPT Cleanout Plug (C4818HD2)
- NIBCO 1-1/2 in. PVC DWV Hub x MPT Male Adapter Fitting (C4804HD112)
- NIBCO 1 in. x 1/2 in. CPVC CTS Spigot x Slip Reducing Bushing Fitting (I4718112)
- CHARLOTTE PIPE AND FOUNDRY 2 In. Schedule 80 Slip PVC Cap (PVC 08116 2000HA)
- Nibco Fittings