Shop All Copper Fittings
Nibco
1-1/2" x 1-1/2" x 2" NOM C Copper Bullhead Tee
Mfr # 611BH 11/2X11/2X2
Zoro # G5148805
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Tee
- Fitting Connection Type C x C x C
- Tube Size 1-1/2" x 1-1/2" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611BH 11/2X11/2X2
- Zoro # G5148805
- UPC # 039923329127
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" x 1-1/2" x 2" |
Outside Dia. | 1-5/8" x 1-5/8" x 2-1/8" |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Side C Copper Tube Size | 2 in |
Fitting Side C Tube Outer Diameter | 2 1/8 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Copper Tube Size | 1 1/2 in, 2 in |
Copper Tube Size | 1 1/2 in x 1 1/2 in x 2 in |
For Tube Outside Diameter | 1 5/8 in |
Description
Bullhead Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Side C Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Fitting Side C Tube Outer Diameter 2 1/8 in, Specific Fitting Shape Adapter Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPC QUICK DISCONNECT (HFCD24835)
- KOHLER Volume Control Valve 3/4 (2977-K-NA)
- SMITH-BLAIR Saddle Clamp, Double Bale, 4 In, 3/4 Outlet (31300048006000)
- JOHNS MANVILLE 2-1/2" x 48" L PVC Insulated Pipe Jacket (535434)
- NIBCO Solder Tees, Bronze (E090000)
- NIBCO Elbow, 90, Low Lead Cast Bronze, C x FNPT (7073LF-1)
- NIBCO 2-1/2" x 2-1/2" x 3/4" NOM C Copper Reducing Tee (611R 21/2X21/2X3/4)
- NIBCO 2" NOM C Copper Dimple Stop Coupling (600DS 2)
- NIBCO 1-1/2" x 1-1/4" NOM FTG x C Copper Reducer (C6002 11/2x11/4)
- NIBCO 1/4" x 1/4" x 1/8" NOM C Copper Reducing Tee (611R 1/4X1/4X1/8)
- NIBCO 5/8" NOM FTG x C Copper 90 Degree Long Radius Elbow (607-2LT 5/8)
- Nibco Fittings