Shop All Copper Fittings
Nibco
1-1/2" x 1-1/2" x 1-1/4" NOM C Copper Reducing Tee
Mfr # 611R 11/2X11/2X11/4
Zoro # G5148123
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type C x C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 611R 11/2X11/2X11/4
- Zoro # G5148123
- UPC # 039923329141
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" x 1-1/2" x 1-1/4" |
Outside Dia. | 1-5/8" x 1-5/8" x 1-3/8" |
Fitting Side C Tube Outer Diameter | 1 3/8 in |
Fitting Side C Copper Tube Size | 1 1/4 in |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
For Tube Outside Diameter | 1 3/8 in, 1 5/8 in |
Copper Tube Size | 1 1/2 in x 1 1/2 in x 1 1/4 in |
Fitting Copper Tube Size | 1 1/2 in, 1 1/4 in |
Description
Reducing Tee, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Side C Copper Tube Size 1 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Fitting Side C Tube Outer Diameter 1 3/8 in, Specific Fitting Shape Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Handle A1013A Rb Concealed Valve Handle Cap Kit (3301093)
- LEGEND VALVE 1-1/2 BLACK UNION (350-447)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Stainless (T14476-SS)
- STREAMLINE Straight Copper Tubing, 2 5/8 in Outside Dia, 10 ft Length, Type K (KH24010)
- NIBCO 3/4" NOM FTG x C Copper 90 Degree Long Radius Elbow (607-2LT 3/4)
- NIBCO 1-1/4" NOM C x 1-1/4" FNPT Copper Adapter (903 11/4)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712RLF-343412)
- NIBCO 3/4" x 1/4" NOM FTG x C Copper Reducer (6002 3/4x1/4)
- NIBCO 3/4" NOM C x 3/4" FNPT Copper Tee (U712 3/4)
- NIBCO 3/4" x 5/8" NOM C Reducing 90 Degree Long Radius Elbow (607LTR 3/4X5/8)
- NIBCO 3/4 In. 90 Deg. Close Ruff Copper Street Elbow 1/4 Bend (W01560D)
- Nibco Copper Fittings