Shop All Copper Fittings
Nibco
1-1/2" NOM FTG x C Copper 90 Degree Elbow
Mfr # 6072LT 11/2
Zoro # G0722337
original price:
$25.43
25% off
new price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Long Radius Elbow
- Fitting Connection Type FTG x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 6072LT 11/2
- Zoro # G0722337
- UPC # 039923318442
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Outside Dia. | 1-5/8" |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Copper Tube Size | 1 1/2 in |
Copper Tube Size | 1 1/2 in x 1 1/2 in |
For Tube Outside Diameter | 1 5/8 in |
Description
Elbow, Application Air, Gases, Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 408 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Long Radius Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOSTER BATH Elevated Dog Bath/Grooming Center, Me (BB-MED-TEAL)
- HONEYWELL THERMAL SOLUTIONS C6097A3053 Pressure Switch (C6097A3053)
- ANZZI Impasto Vessel Sink in Hand Painted Mural (LS-AZ217)
- KINGSTON BRASS BAH612318BN Monarch 18" Dual Towel Bar, Brushed Nickel (BAH612318BN)
- NIBCO 2-1/2" NOM FTG x C Copper 90 Degree Elbow (6072LT 21/2)
- NIBCO 2-1/2" NOM C Copper Tee (611)
- NIBCO Solder DWV Elbows, Bronze (E055650)
- NIBCO 1/4" NOM C Copper 90 Degree Close Rough Elbow (U607 1/4)
- NIBCO 3/4" NOM C Copper Coupling without Stop (601 3/4)
- NIBCO Drain Coupling, Cast Bronze, C x C, 3/4 In (701D 3/4)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper Press x FPT Adapter (XPRFA1)
- Nibco Copper Fittings