Shop All Copper Fittings
Nibco
1-1/2" NOM C x Flange Copper Flange
Mfr # 741 1 1/2
Zoro # G1432907
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Cast Copper
- Pipe Fitting Material Cast Copper
- Specific Fitting Shape Flange
- Fitting Connection Type C x Flange
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 741 1 1/2
- Zoro # G1432907
- UPC # 039923356567
- Country of Origin Mexico
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Outside Dia. | 1-5/8" |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Bolt Hole Diameter | 31/50 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Flange Outside Diameter | 5 in |
For Tube Outside Diameter | 1 5/8 in |
Fitting Copper Tube Size | 1 1/2 in |
Copper Tube Size | 1 1/2 in |
Description
Flange, Application Air, Non-Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Material Cast Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 100 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Flange Adapter, Flange Outside Diameter 5 in, Number of Bolt Holes 4, Flange Thickness 5/16 in, Bolt Hole Diameter 31/50 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER T-Lok Male stud connector (8-8F4OMXS)
- ZORO SELECT Hex Nipple, Black Zinc-Plated Brass, 1/4 (ZUSA-PF-9075)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150069-75)
- ZORO SELECT Adapter, 1-1/2 In x 1-1/2 In Hub x MNPT (1WJD2)
- NIBCO Class 150 Threaded Companion Flange (775-LF 21/2)
- NIBCO Tee, Cast Bronze, C x F x C, 3/4 x 3/4 In (714 3/4)
- NIBCO 1" x 3/8" NOM C Copper Reducing Coupling (600R 1X3/8)
- NIBCO 1-1/2" x 1-1/4" NOM FTG x SJ Copper Adapter (90127R 11/2X11/4)
- NIBCO Solder Pressure Companion Flanges, Bronze (B495056)
- NIBCO 1-1/2" x 1-1/2" x 1/2" NOM C Copper Reducing Tee (611 11/2X11/2X1/2)
- NIBCO PRESS SYSTEM Adapter, Female, 1/2", Press X FIP, PK5 (9024650PC)
- Nibco Copper Fittings