Shop All Copper Fittings
Nibco
1-1/2" NOM C Copper Test Cap
Mfr # 622.5
Zoro # G5147642
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Cap
- Fitting Connection Type C
- Tube Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 622.5
- Zoro # G5147642
- UPC # 039923306364
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Outside Dia. | 1-5/8" |
Compatible Copper Tube Size | 1 1/2 in |
Compatible Tube Outer Diameter | 1 5/8 in |
Copper Tube Size | 1 1/2 in |
For Tube Outside Diameter | 1 5/8 in |
Fitting Copper Tube Size | 1 1/2 in |
Description
Test Cap, Application Air, Potable Water, Compatible Copper Tube Size 1 1/2 in, Compatible Tube Outer Diameter 1 5/8 in, Fitting Connection Type Cup, Fitting Material Wrot Copper, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Cap, Standards ASME B16.29, ASTM B75 Alloy C12200, Minimum Operating Temperature 20 Degrees F, Resistance Properties Corrosion-Resistant, Scaling-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1-1/8 in. - 18 Special Threads x 3/4 in. Hose Threads Chrome Double-Check BP (50HA-CH)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 1" Adapter Dust Plug (BULK-CGF-344)
- APOLLO VALVES Coupler Pex 1/2In Brass 10Pk (APXC121210PK)
- ZORO SELECT 5/8" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF9)
- NIBCO 1-1/4" x 1" x 1" NOM C Copper Reducing Tee (611RR 11/4X1X1)
- NIBCO 1-1/4" NOM FTG x C Copper 90 Degree Close Rough Elbow (607-2 11/4)
- NIBCO 3/4" x 1/2" NOM FTG x C Copper Flush Bushing (618 3/4x1/2)
- NIBCO 3/8" NOM C Copper 45 Degree Elbow (C606 3/8)
- NIBCO 1-1/4" x 1" NOM C Copper Reducer (C600 11/4x1)
- NIBCO 3/4 in. Wrot Copper 90-Degree Cup x Cup Elbow Fitting, 25PK (MPP607HD34)
- JONES STEPHENS Ell, 90, Street, 1-1/4 FTG x 1-1/4 C (C75383)
- Nibco Copper Fittings