Shop All Copper Fittings
Nibco
1-1/2" NOM C Copper Dimple Stop Coupling
Mfr # 600DS 11/2
Zoro # G0475264
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Tube Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 600DS 11/2
- Zoro # G0475264
- UPC # 039923309143
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Outside Dia. | 1-5/8" |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
For Tube Outside Diameter | 1 5/8 in |
Fitting Copper Tube Size | 1 1/2 in |
Copper Tube Size | 1 1/2 in x 1 1/2 in |
Description
Coupling, Dimple Stop, Application Air, Gases, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 408 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 14mm Tube Size, Black (ZUSA-TF-PTC-370)
- ANVIL 3/4" FNPT Galvanized Coupling (0311080402)
- SHAW PLUGS Expansion Plug, T-Handle, 2-1/4 In (52006)
- ZORO SELECT 316 Stainless Steel 90 Elbow, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT (609E111N012)
- NIBCO 2" NOM C x 1-1/2" FNPT Copper Reducing Adapter (603R 2x11/2)
- NIBCO Elbow, 90, Lead-Free Cast DZR Brass (7074LF-114)
- NIBCO 2-1/2" NOM C Copper Coupling without Stop (601 2 1/2)
- NIBCO 3/4" NOM C Copper 45 Degree Elbow (606 3/4)
- NIBCO 1/2" NOM C Copper Test Cap (917B 1/2)
- NIBCO 1/4" NOM C x 1/4" MNPT Copper Adapter (604 1/4)
- NIBCO Hy-Set Elbow, 90, Cast Bronze, C x FNPT (70735A 1/2)
- Nibco Copper Fittings