Shop All Copper Fittings
This Product is Discontinued
Nibco
1-1/2" NOM C Copper Coupling with Stop (Discontinued)
Mfr # 600RS 11/2
Zoro # G5147685
This Product is Discontinued
Key Features
- Tube Fitting Material Wrot Copper
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Tube Size 1-1/2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 600RS 11/2
- Zoro # G5147685
- UPC # 039923307644
- Country of Origin Unknown
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Outside Dia. | 1-5/8" |
Details
Item | Coupling with Stop |
Tube Fitting Material | Wrot Copper |
Specific Fitting Shape | Coupling |
Fitting Connection Type | C x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Specific Pipe Fitting Shape | Coupling |
Max. Pressure | 577 psi@200 Degrees F |
Pipe Fitting Connection Type | C x C |
Standards | ASTM B75 Alloy C12200; Third-party Certified To NSF/ANSI 61 Annex G; ASME B16.22; MSS SP-104; NFPA 99 Health Care Facilities Gas And Vacuum Systems And The Compressed Gas Association, Pamphlet G4.1 (Medical Gas) |
Temp. Range | -20 Degrees to 400 Degrees F |
Description
Coupling, Rolled Tube Stop, Standards ASME/ANSI B16.22
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.