Shop All Copper Fittings
Nibco
1-1/2" NOM C Copper Cap
Mfr # 617 11/2
Zoro # G2964437
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Cap
- Fitting Connection Type C
- Tube Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 617 11/2
- Zoro # G2964437
- UPC # 039923306364
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Outside Dia. | 1-5/8" |
Compatible Tube Outer Diameter | 1 5/8 in |
Compatible Copper Tube Size | 1 1/2 in |
Copper Tube Size | 1 1/2 in |
Fitting Copper Tube Size | 1 1/2 in |
For Tube Outside Diameter | 1 5/8 in |
Description
Cap, Application Air, Potable Water, Compatible Copper Tube Size 1 1/2 in, Compatible Tube Outer Diameter 1 5/8 in, Fitting Connection Type Cup, Fitting Material Wrot Copper, Maximum Operating Pressure 408 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Cap, Standards ASME B16.22, ASTM B75 Alloy C12200, MSS SP-104, NFPA 99, NSF/ANSI 372, NSF/ANSI 61, UL 207, Minimum Operating Temperature 20 Degrees F, Resistance Properties Dezincification-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" NPT 304 SS 45 Degree Lateral (2000300612)
- ELKAY Indoor, On-Wall Mount, Gray, Yes ADA, Drinking Fountain with Bottle Filler (EZOOTL8WSLK)
- KOHLER Aerator Kit, 1.5 Gpm (1108235-SR)
- LEGEND VALVE 3/4" X 3/8" BLACK RED. ELBOW (350-108)
- NIBCO 1/2" NOM C x 1" MNPT Copper Reducing Adapter (604R 1/2x1)
- NIBCO Solder DWV Adapters, Bronze (E011850)
- NIBCO Union, Low Lead Cast Bronze, 1-1/4 In (733LF-114)
- NIBCO 2" NOM C x 2" FNPT Copper Adapter (903 2)
- NIBCO Reducing Tee, Cast Bronze, C x C x FNPT (712R 11/2X11/2X1/2)
- NIBCO 1/2" NOM FTG Copper Plug (616 1/2)
- NIBCO Union, Low Lead Cast Bronze, C x MNPT (7334LF 1/2)
- Nibco Fittings