Shop All Copper Fittings
Nibco
1-1/2" NOM C Copper 90 Degree DWV Long Radius Elbow
Mfr # 907LT 11/2
Zoro # G5148175
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type C x C
- Tube Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 907LT 11/2
- Zoro # G5148175
- UPC # 039923464309
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Outside Dia. | 1-5/8" |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side B Copper Tube Size | 1 1/2 in |
For Tube Outside Diameter | 1 5/8 in |
Fitting Copper Tube Size | 1 1/2 in |
Copper Tube Size | 1 1/2 in x 1 1/2 in |
Description
DWV Long Radius Elbow, Application Air, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 90 Degrees Long Radius Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Mixing Valve, Bronze, 3 to 32.9 gpm (ETV200-10)
- LEGEND VALVE 1-1/4 BRONZE MALE ADAPTER (312-006)
- YELLOW JACKET Tube Bender (60390)
- ZORO SELECT Cleanout Plug, 3 In MNPT (1WJE3)
- NIBCO Union, Low-Lead Cast Bronze, 291 psi (733-LF 2)
- NIBCO 1-1/2" NOM F x SJ Copper Adapter (9037 11/2X11/2)
- NIBCO 4" x 4" x 2" NOM C Copper Reducing Tee (611-R)
- NIBCO 3" NOM C Copper Tee (611 3)
- NIBCO 1-1/4" x 1/2" NOM FTG x C Copper Reducer (6002 11/4x1/2)
- NIBCO 3/4" x 3/4" x 1" NOM C Copper Reducing Tee (611R 3/4X3/4X1)
- LEGEND VALVE 1" X 1" X 3/4" CCF TEE NL (302-356NL)
- Nibco Copper Fittings