Shop All Copper Fittings
Nibco
1-1/2" NOM C Copper 60 Degree DWV Elbow
Mfr # 960 11/2
Zoro # G5149076
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 60 Degree Elbow
- Fitting Connection Type C x C
- Tube Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 960 11/2
- Zoro # G5149076
- UPC # 039923463920
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Outside Dia. | 1-5/8" |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Copper Tube Size | 1 1/2 in |
For Tube Outside Diameter | 1 5/8 in |
Copper Tube Size | 1 1/2 in x 1 1/2 in |
Description
DWV Elbow, Application Non-Potable Water, Waste, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 60 Degrees Elbow, Standards ASME B16.29, ASTM B75 Alloy C12200, ISO 9001
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GRANBY 2 in Socket Molded in Place Ball Valve PVC EPDM White (HMIP200SE)
- KOHLER Hinge Service Kit - Lighted Hinge (1325307)
- ALLPOINTS Key Bobrick (38122)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (70LF14101)
- NIBCO 1/4" NOM FTG x C Copper 90 Degree Long Radius Elbow (U6072LT 1/4)
- NIBCO 1/8" NOM C Copper Coupling with Stop (600 1/8)
- NIBCO Reducing Elbow, Cast Bronze, C x FNPT (7073R 3/4X1)
- NIBCO 3/4 in. Copper Pressure Cup x Cup 45 Degree Elbow Fitting (I60634)
- NIBCO 1-1/2" NOM C Copper DWV Tee (911 11/2)
- NIBCO 5/16" NOM C Copper Tee (611 5/16)
- NIBCO Fitting Union, Cast Bronze, C x MNPT (7334 11/4)
- Nibco Fittings