Shop All Copper Fittings
Nibco
1-1/2" NOM C Copper 45 Degree DWV Elbow
Mfr # 906 11/2
Zoro # G5147694
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 45 Degree Elbow
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # 906 11/2
- Zoro # G5147694
- UPC # 039923463548
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" |
Outside Dia. | 1-5/8" |
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Fitting Side B Tube Outer Diameter | 1 5/8 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Copper Tube Size | 1 1/2 in |
Copper Tube Size | 1 1/2 in x 1 1/2 in |
For Tube Outside Diameter | 1 5/8 in |
Description
DWV Elbow, Application Air, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 5/8 in, Maximum Operating Pressure 5 psi, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape 45 Degrees Elbow, Standards ASME B16.29, ASTM B75 Alloy C12200, ISO 9001
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (70LF10327)
- KOHLER Valve Trim W/ Lever Handle (TS397-4-2BZ)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Weight: 3.27 (0364-L)
- KISSLER Tub and Shower, Stopper, Chrome (58-7156)
- NIBCO 90DEG ELBOW COPPER 1 in. (9055751PCCP)
- NIBCO DWV Fitting Cleanout, Cast Bronze, 2 In (816 2)
- NIBCO Union, Low Lead Cast Bronze, C x MNPT (7334LF-114)
- NIBCO 2-1/2" NOM C Copper Union (733)
- NIBCO 1/8" NOM C Copper 90 Degree Long Radius Elbow (U607LT 1/8)
- NIBCO Special Drop Adapter, C x FNPT, 3/4 In (7035LF-34)
- NIBCO 1/2" NOM C x 1/2" FTG Copper Tee (6112 1/2)
- Nibco Fittings