Shop All PVC Pipe Fittings
Nibco
1-1/2 in. or 1-1/2 in. x 1-1/4 in. PVC DWV Hub x Slip Joint P-Trap
Mfr # 4893112
Zoro # G409763091
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # 4893112
- Zoro # G409763091
- UPC # 39923225832
- Country of Origin United States
- Category PVC Pipe Fittings
Description
The NIBCO PVC DWV P-Trap with union joint is used in residential and commercial drain, waste and vent systems. The PVC DWV P-Trap features a hub x slip joint connection with L.A. Pattern union joint that is used when local code does not permit the use of slip coupled traps. The P-Trap provides a water seal so that wastewater will automatically be trapped in the arc of the configuration, thereby preventing unwanted gases from entering the household environment. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. Polyvinyl chloride PVC is the most frequently specified of all thermoplastic materials because of its light weight, durability and cost-effectiveness. PVC DWV is easy to install and is joined by solvent cementing or threading. PVC fittings exhibit high corrosion and chemical resistance and will not rust, scale, pit or corrode.Features a hub x slip joint connection with L.A. pattern union jointNSF U.P. certifiedMaximum service temperature of 140 DegFDo not test or use with compressed air or other gasesASTM D2665 and D3311NSF/ANSI standard 14UL Listed 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chrome Plated Brass Conversion Adapter, MBSP x FNPT, 1/8" Pipe Size (8036-02-02)
- LEGEND VALVE 1-1/4" BRZ INSERT COUPLING NL (312-166NL)
- ZORO SELECT 3/8" FNPT Stainless Steel Piston Spring Check Valve (CHK SST 615-6F6F-F)
- WOODFORD MFG 3/4 in. PEX x 4 in. L Freezeless Model V22 Anti-Rupture Hot-Cold Sillcock Valve (V22PX3-4-MH)
- NIBCO COPY 0 3 in. PVC DWV H x H x FPT Cleanout Plug Tee (C4814HD3)
- NIBCO 3 in. x 3 in. x 2 in. x 2 in. PVC DWV All Hub Double Sanitary Tee (C4835HD3322)
- NIBCO 2 in. x 1-1/2 in. CPVC CTS Spigot x Slip Reducing Bushing Fitting (I47182112)
- NIBCO 1-1/2 in. PVC DWV Hub x MPT Male Adapter Fitting (C4804HD112)
- NIBCO 2 in. DWV PVC Spigot x Hub x Hub Sanitary Street Tee Fitting (481122)
- NIBCO 1-1/2 x 1-1/4 in. PVC DWV Trap Adapter Fitting (C480127HD112114)
- CHARLOTTE PIPE AND FOUNDRY PVC-Dwv Clean-Out Adapter 3 in. (42687)
- Nibco PVC Pipe Fittings