Shop All ABS Pipe Fittings
Nibco
1-1/2. in. ABS Spigot x FIPT Street Adapter
Mfr # C58032HD112
Zoro # G709991187
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nibco
- MFR # C58032HD112
- Zoro # G709991187
- UPC # 39923194381
- Country of Origin United States
- Category ABS Pipe Fittings
Description
The NIBCO 1-1/2 in. female adapter features a spigot x female NPT thread connection and provides a means for adapting a solvent weld connection to a threaded connection. Acrylonitrile-Butadiene-Styrene ABS is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings. NIBCO plastic fittings are backed by a 5-year limited warranty.The NIBCO 3 in. ABS DWV female adapter is used in residential and commercial drain, waste and vent systemsAdapts acrylontrile -butadiene styrene pipe to male pipe threadsDesigned for use with non-pressurized sanitary system drain waste ventSolvent weld spigot x female iron pipe thread connectionMaximum working pressure of 5 psiNSF/ANSI standard 14
This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 1/4", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, FKM/Copper, 110V AC/50HZ and 120/60HZ (S311GF02V8BD5)
- NIBCO Elbow, 90 Deg, C x MNPT, 2 In (707-4-LF 2)
- ZORO SELECT 22-1/2 Deg Elbow, 2 In Hub (1WJB4)
- RINNAI Condensing Vent Elbow 90, 3x5 Concentric (224078PP)
- NIBCO 2 in. ABS DWV All Hub Double Sanitary Tee (C5835HD2)
- NIBCO 3 in. ABS DWV Hub Cap (C5817HD3)
- NIBCO 3 in. x 3 in. x 2 in. ABS 90-Degree All Hub Elbow with Low-Heel (C5861LHHD332)
- NIBCO 2 in. ABS DWV 45-Degree Hub x Hub Elbow (C5806HD2)
- NIBCO 4 In. x 3 In. ABS Flange x Hub Closet Flange Adjustable (C5851A4)
- NIBCO 2 in. x 1-1/2 in. x 2 in. ABS DWV All Hub Sanitary Tee (C5811HD21122)
- ZORO SELECT Cleanout Plug, 3 In MNPT (1WJE3)
- Nibco ABS Pipe Fittings