Shop All ABS Pipe Fittings
Nibco
1-1/2 in. ABS DWV Hub x MIP Adapter
Mfr # C5804HD112
Zoro # G009991177
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
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
- Brand Nibco
- MFR # C5804HD112
- Zoro # G009991177
- UPC # 39923194701
- Country of Origin United States
- Category ABS Pipe Fittings
Description
The NIBCO 1-1/2 in. ABS DWV male adapter is used above-ground in Drain, Waste and Vent DWV non-pressurized sanitary systems which remove water-borne waste and waste water from appliances and fixtures. This adapter adapts ABS to standard female pipe threads. ABS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings.The NIBCO 1-1/2 in. ABS DWV male adapter is used in residential and commercial drain, waste and vent systemsFor above-ground DWVJoin ABS to standard female pipe threads using solvent do not use primer with ABSCSA B181.1ASTM D2665ASTM D3965ASTM D2661 and D3311UL Listed 94V-0NSF/ANSI Standard 14NSF U.P. Certified
This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
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
- ZURN Stainless Steel, Silver Finish, Sediment Bucket (CB-YS-12X24)
- SLOAN Etf1039A Cp Repair Kit 0.35 Gpm Male Lf (3365756)
- PARKER Branch Swivel Tee, Brass, Silver (W172PLP-5/32-2)
- WATTS 2-7/8 " Bronze and Neoprene Internal Backwater Valve (BV-1003)
- NIBCO 1-1/2. in. ABS Spigot x FIPT Street Adapter (C58032HD112)
- NIBCO 2 in. ABS DWV 90-Degree Spigot x Hub Elbow (C58072HD2)
- NIBCO 3 in. ABS DWV MPT Cleanout Plug (C5818HD3)
- NIBCO 2 in. ABS DWV 45-Degree Spigot x Hub Street Elbow (C58062HD2)
- NIBCO 1-1/2 in. ABS DWV 90 Degree Spigot x Hub Street Elbow (C58072HD112)
- NIBCO 3 in. ABS DWV All Hub Two-Way Cleanout Tee Fitting (C5811CHD3)
- ZORO SELECT 90 Long Sweep Elbow, 3 In x 2 In Hub (1WJG9)
- Nibco ABS Pipe Fittings