Shop All ABS Pipe Fittings
Nibco
1-1/2 in. ABS DWV 45-Degree Spigot x Hub Street Elbow
Mfr # C58062HD112
Zoro # G509991165
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nibco
- MFR # C58062HD112
- Zoro # G509991165
- UPC # 39923196101
- Country of Origin United States
- Category ABS Pipe Fittings
Description
The ABS DWV 45° street elbow features a spigot x hub connection and is used to change the direction of flow. Acrylonitrile-Butadiene-Styrene ABS is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings.ABS constructionFor use with DWV systems to help remove wastewater from plumbing fixturesHelps circulate air in drainage pipingRedirects piping 45 degreeSolvent weld connectionsNever use a primer with ABSMaximum working pressure of 5 psi
This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
This product can expose you to chemicals including styrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE MAX Adapter, Brass, Brass (UR138)
- KISSLER Toilet Supply Line, 3/8x7/8, 20in.L (88-2909)
- ZORO SELECT 3/8" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (1LBV3)
- BASIKS Diaphragm Valve, PVC, 1/2", EP/EP, Socket (DE14-050EPS-PV)
- NIBCO 2 in. ABS DWV 90-Degree Spigot x Hub Long Turn Street Elbow (58072LT2)
- NIBCO 4 In. x 3 In. ABS Flange x Hub Closet Flange Adjustable (C5851A4)
- NIBCO 3 in. ABS DWV Hub x Hub Coupling Fitting (C5801HD3)
- NIBCO 2 in. x 1-1/2 in. x 2 in. ABS DWV All Hub Sanitary Tee (C5811HD21122)
- NIBCO 3 in. x 3 in. x 2 in. ABS 90-Degree All Hub Elbow with Low-Heel (C5861LHHD332)
- NIBCO 2 in. x 1-1/2 in. x 1-1/2 in. x 1-1/2 in. ABS DWV All Hub Double Fixture Sanitary Tee (C5835BHD2112112112)
- NIBCO 1-1/2. in. ABS Spigot x FIPT Street Adapter (C58032HD112)
- Nibco ABS Pipe Fittings